Learn More
Treston™ Power Rail Mounting Brackets for Mounting to Rear Case
Description
- Mounting brackets for attaching Treston power rails to Concept/Cornerstone tables
- Mounts to rear case (above or below the work surface)
- Ideal for situations where no uprights are available for mounting, or for hiding power under and behind the workstation
Specifications
Specifications
| Height (English) | 4.57 in. |
| Width (Metric) | 152 mm |
| Includes | Attachment hardware |
| Height (Metric) | 116 mm |
| Quantity | 1 Ea. |
| Width (English) | 6 in. |
| Description | Power rail mounting brackets for mounting to rear case |
| Depth (Metric) | 3 mm |
| Depth (English) | 0.1 in. |
| For Use With (Equipment) | Treston Workstations |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.