Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Power Supply Adapters

Catalog No. 45000463 Shop All Cytiva Products
Change view
Click to view available options
For Use With (Equipment):
2 mm HV Leads
4 mm HV Leads
Type:
Adapter Set 2 mm M/4 mm F
Adapter Set 4 mm M/2 mm F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
45-000-463 2 mm HV Leads Adapter Set 4 mm M/2 mm F
45-000-464 4 mm HV Leads Adapter Set 2 mm M/4 mm F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-463 Supplier Cytiva Supplier No. 18112958
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Connecting 4 mm or 2 mm leads to 2 mm or 4 mm output jacks, respectively

  • Connects 4mm or 2mm leading to 2mm or 4mm output jacks
  • Approved for 500V relative protection ground
  • add the following bullets
  • Use Adapter Set 4mm M/2mm F for connecting sheathed 4 mm male plug instrument leads to 2 mm high-voltage output jacks
  • Use Adapter Set 2mm M/4mm F for connecting sheathed 2 mm male plug instrument leads to 4 mm sheathed output jacks

  • 2mm Male/4mm Female adaptors: Connects sheathed 2mm male plug instrument leads to 4mm sheathed output jacks
  • 4mm Male/2mm Female adaptors: Connects sheathed 4mm male plug instrument leads to 2mm high-voltage output jacks

The power supply output must not exceed ±500 V relative to protection ground. This means a maximum setting of 1000 V in case the power supply's outputs are symmetrical against protection ground, and a maximum setting of 500 V in case the power supply has outputs connected to protection ground.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance The product fulfills valid directives and standards when used within the conditions specified in the user manual. The product must also be used in the same state as it was delivered from Cytiva and connected only to other CE labeled Cytiva m
For Use With (Equipment) 2 mm HV Leads
Type Adapter Set 4 mm M/2 mm F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.