Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ PowerEase™ Touch Power Supply

Catalog No. PS0601
Encompass_Preferred
Change view
Click to view available options
Plug Type:
Type G plug (UK socket), Type CEE 7/7 (EU)
Power Requirements:
115 VAC
230 VAC
Max. Power:
120 W
350 W
600 W
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Power Requirements Max. Power
PS0601 Type G plug (UK socket), Type CEE 7/7 (EU) 230 VAC 600 W
PS0120 - 115 VAC 120 W
PS0350 - 115 VAC 350 W
PS0600 - 115 VAC 600 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PS0601 Supplier Invitrogen™ Supplier No. PS0601
Add to Cart
Add to Cart

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.

Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected

PowerEase Touch 600W Power Supply

  • Maximum output of 500 V, 3 A (3000 mA), and 600 W
  • Best capabilities and output for running and transferring both mini and midi protein gels
  • Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications
  • PS0601 has UK/EU plug (Type G/Type CEE 7/7)

 

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Includes the power supply and a quick reference card.
Description PowerEase Touch 600W, UK/EU Plug
For Use With (Application) Gel Electrophoresis
Max. Current 3 A
Product Line PowerEase Touch
Type Power Supply
Plug Type Type G plug (UK socket), Type CEE 7/7 (EU)
Power Requirements 230 VAC
Quantity 1 each
Shipping Condition Room temperature
Max. Voltage 500 V
Max. Power 600 W
Show More Show Less
Which applications can be run using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply is ideal for high power and high current applications such as high-throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, IEF, and western blotting.

How many gels can I simultaneously transfer using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply can be used for simultaneous transfer of up to 8 mini or 4 midi gels.

The minimum output current of the PowerEase Touch 120W, 350W, and 600W power supplies is 1 mA, however, I can only set the current to a minimum of 10 mA. Why is this?

The PowerEase Touch 120W, 350W, and 600W power supplies can deliver down to 1 mA. However, because the unit displays power in Amps, with 0.01 A (10 mA) being the minimum display, when the current drops below 5 mA, the power supply will display 0 A but will actually keep running.

How many gels can I simultaneously run using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply can be used for simultaneous running of up to 16 mini gels or 14 midi gels.

Can the PowerEase Touch 600W Power Supply be used to run ZOOM IPG strips?

No, ZOOM IPG strips require a voltage ramp up to 2000 V to be run. We recommend using the PowerEase Touch HV Power Supply to run ZOOM IPG Strips.

Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.