Learn More
PIP™ PowerGrab™ Premium Cotton/Polyester Gloves with Latex Coated MicroSurface Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit cotton/polyester shell is comfortable and flexible
- Latex MicroSurface grip dispenses fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped finger pattern for enhanced user comfort
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Brown |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| EN388 Standard | 3242X |
| For Use With (Application) | Assembly, Construction, Inspection, Material Handling, and Landscaping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.