Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ Powerhouse™ 5 Channel Heavy-Duty Cable Protectors
Shop All Wearwell Tennessee Mat Company Inc. Products
Click to view available options
Style:
Left Corner (45°)
Right Corner (45°)
Description
- Highly resistant to corrosion from oils and chemicals
- Guards against impact and abrasion
- Hidden hinges allow the lid to lie flat while protecting cables from damage
- Hidden interlocks keep adjoining sections from lifting
- Lid features a built-in access port for easy opening with a screwdriver or pry bar
- Built-in underside handle makes relocating and handling easy
- 22.5° turning pieces allow cables to safely route around corners for custom pathways
- Channel Dimensions (W x H): 1.5 x 1.5 in.
- Load Bearing Capacity: 20,000 lb. per tire
- Warranty: 3 Year Indoor, and 1 Year Outdoor
Specifications
Specifications
| Material | Natural Rubber |
| Length (Metric) | 12 cm |
| Dimensions (L x W) | 91 x 12 cm |
| Model | PWR |
| Color | Black/Yellow |
| Width (Metric) | 91 cm |
| For Use With (Application) | Cable Protection |
| Style | Left Corner (45°) |
| Thickness (English) | 2.25 in. |
| Thickness (Metric) | 5.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction