Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Description
- Choose 10 L FISHERBRAND PP, Carboy for large batches of culture media, vaccine product production, bulk media and chemical storage.
 - These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
 - Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets and custom tubing set designs.
 - Key Features:
 - Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
 - Available in 10, 20, and 50 L sizes for a variety of biopharmaceutical applications
 - Graduated to contain in 1 gal. and 5 L increments for ease of use
 - Nalgene Top Works Fluid Transfer Systems permits convenient liquid aseptic transfer
 - Autoclavable/Graduated/Leakproof
 
            Specifications
Specifications
| Autoclavable | Autoclavable | 
| Capacity (Metric) | 50 L | 
| Color | Natural | 
| Disposable | Reusable | 
| Material | Polypropylene | 
| Mouth Style | Wide | 
| Product Type | Carboy | 
| Sterility | Non-sterile | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction