Learn More
United Scientific™ PP/PC Vacuum Desiccator with White Base

Shop All United Scientific Supplies, Inc Products


Description
- These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC) and can hold a vacuum up to 740 mm Hg for 24 hours without any greasing
- Autoclavable at 121°C for 15 minutes
- The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample
- The knurled knob on the top provides easy handling of the dome
- The lower part is made of PP and includes a perforated PP desiccator plate
- An internal groove on the flange holds the silicon rubber O-ring
- The PP stopcock accepts 1/4 in. I.D. tubing and has a self-lubricating PTFE plug
- Use the three-way plug to create a vacuum, release a vacuum, or for shut-off
Specifications
Specifications
| Material | Polypropylene, Polycarbonate |
| Product Type | Desiccator with Lid |
| Max. Clearance Above Plate | 207 mm |
| Height (Metric) | 315 mm |
| Height (English) | 12.4 in. |
| Diameter (English) Inner | 9.4 in. |
| Diameter (English) Outer | 10.9 in. |
| Diameter (English) Plate | 9.4 in. |
| Diameter (Metric) Plate | 238 mm |
| Diameter (Metric) Inner | 240 mm |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.