Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ PR Series Electronic Balance
Shop All OHAUS Products

Click to view available options
Model:
PR1602/E
PR2201/E
PR2202/E
PR223/E
PR4201/E
PR4202/E
PR523/E
Capacity:
220 g
520 g
1600 g
2200 g
4200 g
Description
- The PR Series is NTEP certified and Measurement Canada approved, making it suitable for direct sale applications
- The PR is equipped with basic weighing, parts counting and percent weighing applications, and is capable of displaying weight in grams, milligrams, carats, ounces, and more
- The PR can also be connected to point-of-sale systems or printers via its standard RS-232 port, or via USB or Ethernet through an interface kit
- Featuring an easy-to-read, brightly-lit display and a simple user interface, the PR is well-constructed for long-term use, and delivers competitive performance at an economical price
- Basic Functionality for Routine Weighing Applications:
- The PR is equipped with three essential weighing modes, RS-232 connectivity for data transfer and storage, making it ideal for routine weighing applications
- Designed for Uncomplicated Operation with Easy-to-Use Display and Interface:
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required
- Smart Design and Durable Construction:
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace

Specifications
Specifications
Certifications/Compliance | Metrology: NIST Handbook 44; Canada Weights and Measures Regulations, Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 61010-1; UL 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, Compliance Marks: CSA |
Connection Type | RS-232 port, or via USB or Ethernet through an interface kit |
Capacity | 220 g |
Display Type | Backlit LCD |
Readability | 0.001 g |
Includes | ABS top housing, removable stainless steel pan, glass draftshield with sliding top door (on 4 and 3 decimal place models), integrated weigh-below-hook, security bracket, calibration lock, user-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator. |
Material | ABS Plastic |
Model | PR223/E |
Stabilization Time | 2 Seconds |
Type | External Calibration |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction