Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil

Catalog No. 03050399
Change view
Click to view available options
Diameter (English) Inner:
0.003 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
03-050-399 0.010 in.
03-150-858 0.003 in.
03-050-392 0.007 in.
03-050-412 0.030 in.
03-150-860 0.040 in.
37005T 0.005 in.
03-150-859 0.020 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 03-050-399 Supplier Thermo Scientific™ Supplier No. 37010
This item is not returnable. View return policy

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC
Type HPLC Tubing
Description 0.010 in. ID; 5 ft. length; Blμe
For Use With (Application) HPLC
Diameter (English) Inner 0.010 in.
Diameter (Metric) Inner 0.25 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.