Learn More
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil
Description
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
- Broad chemical compatibility
- Biocompatible
- May be used with standard fingertight fittings
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
Specifications
| For Use With | HPLC |
| Type | HPLC Tubing |
| Description | 0.005 in. ID; 5 ft. length; Red |
| Diameter (English) Inner | 0.005 in. |
| Diameter (Metric) Inner | 0.127 mm |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 1.524 m |
| Material | PEEK |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.