Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pre-filled Bead Mill Tube PROMO

Catalog No. 15340154S24 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 mL
7 mL
For Use With (Application):
Processing Bone, Hair, Nail, Muscle, Seeds, Corn, Nuts
Processing Brain, Liver, Kidney, Lung, Spleen
Processing Brain, Liver, Muscle, Skin, Leaves
Processing Yeast, Cells, Fungi, Bacteria, Spores
Particle Size:
0.5 mm
1.4 mm
2.4 mm
2.8 mm
Volume Range (Metric):
1 to 5 mL
300 μL to 1.8 mL

Bead Mill Tubes for use with Fisher Scientific™ Bead Mill. Also compatible with most other commercial Bead Beaters.

  • Polypropylene tubes closed with screw caps
  • Non-sterile

Specifications

Product Type Lysing Bead Tubes
Capacity (Metric) 2 mL
Particle Size 2.8 mm
Volume Range (Metric) 300 μL to 1.8 mL
Diameter (Metric) 10.8 mm
Length (Metric) 46 to 49 mm
Material Ceramic
Dnase Free Yes
For Use With (Application) Processing Brain, Liver, Muscle, Skin, Leaves
For Use With (Equipment) Bead Mill 4 and 24 Homogenizers
Packaging Quantity 50 Tubes/Pk.
RNase Free Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.