Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Digi-Sense™ Precalibrated Pocket Thermometer
Click to view available options
Dimensions (L x W x H):
22.86 x 5.08 x 20.6 cm
Description
Includes
Battery
- Reliable measurements
- Precalibrated to NIST-traceable standards
Warranty and Services
2 Years
Specifications
Specifications
Dimensions (L x W x H) | 22.86 x 5.08 x 20.6 cm |
Disposable | Reusable |
For Use With (Application) | Laboratory, educational, R&D |
Height (English) | 8.125 in. |
Height (Metric) | 20.6 cm |
Includes | Protective probe guard, battery and NIST-traceable calibration report with data supplied by InnoCal |
Length (Metric) | 22.86 cm |
Measurement Time | 20 sec. |
Probe Type | Penetration |
Resolution | 0.1° |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction