Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Thermohygrometers

Catalog No. 13245271
Click to view available options
Type:
Thermohygrometer, NIST Calib.
Thermohygrometer, NIST,TSH/TEET
Temperature Range (English):
-22°F to +212°F
32°F to 140°F
This item is not returnable. View return policy

Catalog No. 13-245-271

Supplier: Digi-Sense™ 2025012

This item is not returnable. View return policy

Includes

Carrying case, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-12 also includes a type K flexible probe

Digi-Sense™ Precalibrated Thermohygrometers are Ideal for use in the HVAC, IAQ, and environmental industries

  • Accurate, reliable measurements
  • Ergonomic design
  • Precalibrated to NIST-traceable standards

Warranty and Services

2 Years

Specifications

Type Thermohygrometer, NIST,TSH/TEET
Humidity Range 0 to 100%
Resolution 0.001
Accuracy RH: ±2.5% RH; ±5% above 90% and below 10% RH
Temperature Range (Metric) 0°C to 60°C
Temperature Accuracy ±1.0°C
Display Type LCD (Backlit)
Temperature Range (English) 32°F to 140°F
Temperature Resolution 0.1° 1° above 1000°
Dimensions (L x W x H) 7.25 x 2.5 x 1 in.
Length (English) 7.25 in.
Length (Metric) 18.4 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 1 in.
Height (Metric) 2.54 cm
Electrical Requirements AAA Battery (3)
For Use With (Application) HVAC, IAQ, Lab, Cleanroom, Warehouse, Factories, Storage areas
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.