Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Thermohygrometers

Digi-Sense™ Precalibrated Thermohygrometers are Ideal for use in the HVAC, IAQ, and environmental industries

$413.11

Specifications

Humidity Range 0 to 100%
Resolution 0.001
Display Type LCD (Backlit)
Dimensions (L x W x H) 7.25 x 2.5 x 1 in.
Length (English) 7.25 in.
View More Specs

Products 2
Catalog Number Mfr. No. Type Temperature Range (English) Price Quantity & Availability  
Catalog Number Mfr. No. Type Temperature Range (English) Price Quantity & Availability  
13-245-272
View Documents
Digi-Sense™
2025011
Thermohygrometer, NIST Calib. -22°F to +212°F
Each for $413.11
Only null left
Add to Cart
 
13-245-271
View Documents
Digi-Sense™
2025012
Thermohygrometer, NIST,TSH/TEET 32°F to 140°F Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
Description

Description

  • Accurate, reliable measurements
  • Ergonomic design
  • Precalibrated to NIST-traceable standards

Warranty and Services

2 Years

Specifications

Specifications

0 to 100%
LCD (Backlit)
7.25 in.
2.5 in.
1 in.
AAA Battery (3)
0.001
7.25 x 2.5 x 1 in.
18.4 cm
6.4 cm
2.54 cm
HVAC, IAQ, Lab, Cleanroom, Warehouse, Factories, Storage areas
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.