Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Container™ Precision Clean™ II Ultra Clear Cleanroom Bags
Click to view available options
Length (English):
6 in.
8 in.
10 in.
12 in.
13 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
Width (English):
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
18 in.
19.5 in.
24 in.
30 in.
36 in.
Thickness (English):
1.50 mil
2 mil
4 mil
6 mil
Description
- Ideal for packaging semiconductor wafer boxes, medical devices, cleanroom gowns, gloves, wipes or other products requiring a similar level of surface cleanliness
- Can be sterilized by gamma radiation
- Clear bags made from ultrapure resin
- Manufactured and packaged in an ISO Class 4 cleanroom
- Double-bagged with Certificate of Conformance label
Specifications
Specifications
Material | Ultrapure Silicon-free Resin |
Thickness (English) | 2 mil |
Dimensions (L x W) | 8 x 6 in. (20.3 x 16cm) |
Length (English) | 8 in. |
Length (Metric) | 20.3 cm |
Width (English) | 6 in. |
Width (Metric) | 16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction