Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

B Medical Systems™ Precision Combo Pharmacy Refrigerator-Freezer

Catalog No. BMSPF260
Click to view available options
Capacity (Metric) Refrigerator:
119 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Our Precision combination pharmacy refrigerator and freezer provides reliable, space-saving storage.

Pharmacy refrigerators are designed for the safe storage of pharmaceuticals at temperatures between 2 and 8°C with a setpoint of 5°C. Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.

  • Consistent interior temperature uniformity, stability,
  • Fast temperature recovery after door openings
  • Accurate temperature control at setpoint
  • Doors can be reversed in the field without special modifications

Specifications

Description Combination Pharmacy Refrigerator-Freezer
Type Combination Ref-Frz
Capacity (English) Freezer 4.2 cu. ft.
Capacity (English) Refrigerator 4.2 cu. ft.
Capacity (Metric) Freezer 119 L
Capacity (Metric) Refrigerator 119 L
Temperature (Setpoint) 5°C for Refrigerator and -32°C for Freezer
Door Style Solid
No. of Doors 2
Drawers 1 Refrigerator and 2 Freezer Drawers
No. of Drawers 3
Compressor Bottom-mounted
Defrost Manual
Monitoring Options B Connected
Access Security Alarm system
Chart Recorder Yes
Refrigerant R600a and R290
Refrigeration System Voltage 115 V
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Insulation Polyurethane
Interior Stainless Steel
Certifications/Compliance cUL, FDA Class I
Style Upright
Color Off-white
Control Type Touch Screen
For Use With (Application) Pharmacy Storage
Model PF260
Warranty 5 Year Compressor, 2 Year Parts and Labor
Depth (English) Exterior 27.4 in.
Height (English) Exterior 65 in.
Energy Usage 0.8 kWh/day
Amperage 8 A
Plug Type NEMA 5-15
Voltage 115 V
Frequency 60 Hz
Phase 1
Wattage 200 w
Shipping Weight (English) 309 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.