Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ Compact Ovens

Conserve valuable benchtop space with these compact heating and drying ovens, available in your choice of mechanical or gravity convection models.

Supplier:  Thermo Scientific™ PR305220G

 View more versions of this product

Catalog No. 11-475-153

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Conserve valuable benchtop space with Thermo Scientific™ Precision™ Compact Ovens, featuring mechanical or gravity convection. These compact ovens, ideal for drying and baking applications, have a double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior. Pilot light visually indicates oven operation status.

Key Features
  • Double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior
  • Pilot light visually indicates oven operation status

Gravity-Convection Models

  • Gentle drying with low turbulence: air is moved vertically through chamber to heat samples
  • Preset high-temperature safety bimetallic thermostat ensures overtemperature protection
  • Analog control, no LED display

Mechanical-Convection Models

  • Uniform heating, precise temperature control and fast drying
  • Hydraulic thermostat
  • LED display
  • Stainless-steel chamber

Ordering Information:

Additional shelves are sold separately.

Includes:

One fixed and two adjustable shelves.

Recommended for:

Drying and baking

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Aluminum
48 L
Gravity Convection
Gravity Convection
13.5 x 18.5 x 22.5 in. (34 x 47 x 57 cm)
34 cm
16 in.
41 cm
16.2 in.
41 cm
29 cm
26 kg
240 V
Bimetallic Thermostat
Ambient +5° to 210°C
Analog
11.5 x 16 x 16.2 in. (29 x 41 x 41 cm)
13.5 in.
18.5 in.
47 cm
22.5 in.
57 cm
11.5 in.
57 lb.
240 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.