Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Fine Blade Scissors

Catalog No. 18100998 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
137.5 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-998 137.5 mm
18-100-999 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-998 Supplier Excelta™ Supplier No. 3466HT
Add to Cart
Add to Cart

Excelta™ miniature fine blade stainless steel (AISI 440) scissors feature carbide blades for cutting tough materials in confined places. They are open at rest.

  • Four star self-opening precision
  • Scissors with precision cutting blades is ideal for hard wire cutting applications.
  • The stainless steel tool has carbide inserts in the blades.
  • Length is 5.5 in. with 0.63 in. cutting blade

Specifications

Grade 4 Star
Length (English) 5.5 in.
Length (Metric) 137.5 mm
Length (Metric) Blade 15.75 mm
Material Stainless Steel, Carbide
Autoclavable Autoclavable
For Use With (Application) Hard to Cut Materials
Length (English) Blade 0.63 in.
Sterility Non-sterile
Tip Style Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.