Learn More
Thermo Scientific™ Precision™ General Purpose Baths

Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Digital |
| Capacity (Metric) | 2 L |
| Certifications/Compliance | UL, CE |
| Temperature Range | Ambient to 90°C |
| Display | Monochrome LCD |
| Heating Capacity | 200 w |
| Includes | Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck |
| Material | Epoxy Powder-coated Steel |
| Model | Precision GP 02 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.