Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Precision Lig Mercury Thermometer, Partial Immersion

Catalog No. 04500294
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +110°C
-1°C to +201°C
-1°C to +51°C
-20°C to +110°C
34.5°C to 46°C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-294 -1°C to +110°C
04-500-285 -20°C to +110°C
04-500-286 -1°C to +51°C
04-500-288 -1°C to +101°C
04-500-290 -1°C to +201°C
04-500-295 34.5°C to 46°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 04-500-294 Supplier Thermco™ Supplier No. ACC10113FC
Add to Cart
Add to Cart

Thermco™ Precision LIG Mercury Thermometer, Certified is individually serialized and permanently marked.

  • Specifications Approved by NIST, ANSI and ASTM
  • Meets NlST Tolerance for Accuracy
  • Several Ranges, Immersions and Subdivisions
  • Mercury Filled - Yellow Back Tubing

Specifications

Certifications/Compliance No
Includes Case
Length (Metric) 460 mm
Thermometer Fill Mercury
Product Type LIG
Temperature Range (Metric) -1°C to +110°C
Accuracy ±0.5°C
Immersion Length 76 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.