Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Precision Lig Mercury Thermometer, Total Immersion

Catalog No. 04500287
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +201°C
-1°C to +51°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-287 -1°C to +51°C
04-500-289 -1°C to +101°C
04-500-291 -1°C to +201°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-500-287 Supplier Thermco™ Supplier No. ACC1003FC
Add to Cart
Add to Cart

Thermco™ Precision LIG Mercury Thermometer, Certified is individually serialized and permanently marked.

  • Specifications Approved by NIST, ANSI and ASTM
  • Meets NlST Tolerance for Accuracy
  • Several Ranges, Immersions and Subdivisions
  • Mercury Filled - Yellow Back Tubing

Specifications

Certifications/Compliance No
Includes Case
Length (Metric) 460 mm
Thermometer Fill Mercury
Product Type LIG
Temperature Range (Metric) -1°C to +51°C
Accuracy ±0.3°C
Immersion Length Total
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.