Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ Low Temperature BOD Refrigerated Incubator
GSA_VA

Catalog No. 11475126
Click to view available options
Capacity (Metric):
173 L
566 L
Plug Type:
Nema 5-15P
Voltage:
115 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 11-475-126

Supplier: Thermo Scientific™ PR205745R

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Conduct applications that require low temperatures ranging from -10°C to +60°C with these incubators, which feature microprocessor controls and are ideal for BOD.

Conduct applications that require temperatures ranging from -10° to +60°C with Thermo Scientific™ Precision™ Low Temperature BOD Refrigerated Incubators. Available in 2 sizes, these incubators are ideal for biochemical oxygen demand (BOD) testing, bacterial research, seed germination, fish/insect breeding and much more. Features an efficient, dependable design with microprocessor controls and forced air circulation.

Temperature Uniformity

  • Microprocessor control with easy-to-read display shows actual temperature within 0.1°C
  • Push-button controls for temperature set point selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • RTD temperature probe and protected set point mode prevent accidental temperature change

Efficient Design

  • Easy-to-clean, corrosion-resistant construction
  • Compressor relay conserves energy

173L (6.1 cu. ft.) Unit

  • Economical undercounter design
  • High/low safety thermostat backups
  • Three cooling modes simplify operation: high precision with cooling; high precision without cooling; and frost-free with variable cooling
  • Four adjustable leveling feet for stable setup
  • 2A outlet easily supports apparatus inside the unit

566L (20 cu. ft.) Unit

  • Ideal for BOD applications and temperature settings at or below ambient
  • Holds over 300 BOD bottles (300mL)
  • Temperature set point selection with high- and low-temperature protection and simple calibration
  • Available with dual lamp fluorescent lighting for plant growth studies and day/night cycles, programmable lighting conditions
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Access port for independent sensors/connection of equipment inside unit
  • Cooling switch provides high temperature accuracy and saves energy at temperatures above ambient
  • RS-232 and recorder jacks for datalogging
  • Plant growth models available: PR505755L and PR505750L — with dual-lamp fluorescent lighting and programmable temperature and light cycles

Warranty: 2-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.1 cu. ft.
Certifications/Compliance cCSAus
Capacity (Metric) 173 L
Chamber Material Aluminum
No. of Shelves 2 supplied/4 max.
Plug Type Nema 5-15P
Temperature Range (Metric) -10°C to +60°C
Type Refrigerated Incubator
Door Style Solid
Insulation CFC-free, foamed polyurethane
Temperature Uniformity ± 0.6/1.0°C @ 37°C/20°C
Dimensions (D x W x H) Interior 20.5 x 20.5 x 28 in. (52 x 52 x 70 cm)
Dimensions (L x W x H) 24.5 x 24 x 34.5 in. (62.2 x 61 x 87.6 cm)
Height (English) 34.5 in.
Height (Metric) 87.6 cm
Electrical Requirements 115 V, 60 Hz, 9.5 A, Nema 5-15 plug
Voltage 115 V
Amperage 9.5 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.