Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Oft Fine Tips

Catalog No. 17467177 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-467-177 Anti-magnetic Stainless Steel
17-467-179 Anti-magnetic Stainless Steel
17-467-174 Stainless Steel
17-456-108 Anti-magnetic Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-467-177 Supplier Excelta™ Supplier No. 5ASAPI
Add to Cart
Add to Cart
This item is not returnable. View return policy

For work under microscopes

  • Offset tips allow for better visibility
  • Anti-magnetic stainless steel
  • Tapered ultra fine point
  • Overall length: 4.5 in.

Specifications

Product Type Tweezers, Electronic
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Anti-magnetic Stainless Steel
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Quantity Each
Tip Style Offset Angle Tapered Ultra Fine, High Precision
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.