Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Tweezers With Angled Tips and Flat Sharp Points
Used under magnification for difficult access areas that cannot be accessed with a standard straight tweezer
Supplier: Excelta™ 6PI
Description
- Strong tips for long life
- 70° angle
- Made of anti-magnetic stainless steel
Specifications
Angled, Flat Sharp | |
4.5 in. | |
114 mm | |
Each | |
0.0381 cm | |
0.06 in. | |
0.0066 in. | |
0.016 cm |
6 | |
Carbon Steel | |
Tweezers, Electronic | |
0.015 in. | |
Fine | |
0.32 in. | |
0.812 cm | |
0.0039 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction