Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers With Angled Tips and Flat Sharp Points

Catalog No. p-4591386 Shop All Excelta Corporation Products
Click to view available options
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High

Used under magnification for difficult access areas that cannot be accessed with a standard straight tweezer

  • Strong tips for long life
  • 70° angle
  • Made of anti-magnetic stainless steel

Specifications

Tip Style Angled, Flat Sharp
Design 6
Length (English) 4.5 in.
Material Anti-magnetic Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.0381 cm
Precision General
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.