Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD PrecisionGlide™ Single-use Needles Short Bevel - Regular Wall

Catalog No. 14815526 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Length (Metric) Needle:
25 mm
38 mm
Color:
Black
Pink
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

  • PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
  • Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package

Order Info

Needles are autoclavable after removal from package.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Color Yellow
Needle Gauge 20 G
For Use With (Application) Facilitate the injection of high-viscosity fluids
Length (English) Needle 1 in.
Product Type Syringe Needle
Length (Metric) Needle 25 mm
Needle Point Style Bevel
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.