Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Precisionware™ High-Density Polyethylene Wide-Mouth Bottles



Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Diameter (Metric):
48.2 mm
58.4 mm
72 mm
90 mm
Closure Size:
38 mm
45 mm
53 mm
Description
- Rigid, leakproof design with easy-to-fill wide mouth
- High-density polyethylene bottles with polypropylene closures
- Feature recycling code molded into base, except S95194
Order Info
Pack of 12, except S95187, which comes in packs of 6
Specifications
Specifications
Capacity | 4.2 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Translucent |
Material | HDPE |
Sterility | Non-sterile |
Neck Finish | 38 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction