Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ PREempt™ RTU Disinfectant Wipes

Click to view available options
Dimensions (L x W):
6 x 7 in.
Packaging Quantity:
12 x 160-Count Canister
Description
- AHP - Utilizes AHP™, a patented synergistic blend of commonly used, safe ingredients that when combined with low levels of hydrogen peroxide dramatically increase potency and cleaning performance
- Cleaner - Effective disinfectant as well as a cleaner resulting in added confidence that disinfection can occur
- Faster - Rapid and realistic contact times on a broad spectrum of difficult to kill pathogens
- Responsible - Designed to be easier on surfaces, staff and occupants. Users are not exposed to VOCs (volatile organic compounds) and PPE is not required as per health and safety rating
- 5 minute tuberculocidal
- 10 minute fungicidal
- 30 seconds broad-spectrum sanitizing
- 1 minute bactericidal, virucidal
Specifications
Specifications
Length (English) | 6 in. |
Length (Metric) | 15.2 cm |
Width (English) | 7 in. |
Width (Metric) | 17.8 cm |
Material | Meltblown Polypropylene |
Dimensions (L x W) | 6 x 7 in. |
Packaging Quantity | 12 x 160-Count Canister |
Saturation Solution | PREempt RTU Disinfectant Solution |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction