Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ PREempt™ RTU Disinfectant Wipes
BIOPHARMA

Catalog No. p-6838097 Shop All Contec Inc. Products
Click to view available options
Dimensions (L x W):
6 x 7 in.
Packaging Quantity:
12 x 160-Count Canister
This item is not returnable. View return policy
This item is not returnable. View return policy

Clean and disinfect environmental surfaces in cleanrooms and laboratory areas including work stations, fume hoods, equipment and other hard non-porous environmental surfaces. Contec™ PREempt™ RTU Disinfectant Wipes helps to ensure user, protocol and product compliance with fast contact times and broad-spectrum efficacy.

  • AHP - Utilizes AHP™, a patented synergistic blend of commonly used, safe ingredients that when combined with low levels of hydrogen peroxide dramatically increase potency and cleaning performance
  • Cleaner - Effective disinfectant as well as a cleaner resulting in added confidence that disinfection can occur
  • Faster - Rapid and realistic contact times on a broad spectrum of difficult to kill pathogens
  • Responsible - Designed to be easier on surfaces, staff and occupants. Users are not exposed to VOCs (volatile organic compounds) and PPE is not required as per health and safety rating
  • 5 minute tuberculocidal
  • 10 minute fungicidal
  • 30 seconds broad-spectrum sanitizing
  • 1 minute bactericidal, virucidal

Specifications

Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Material Meltblown Polypropylene
Dimensions (L x W) 6 x 7 in.
Packaging Quantity 12 x 160-Count Canister
Saturation Solution PREempt RTU Disinfectant Solution
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.