Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM™ Prefilled 60 mL Formalin Container
Click to view available options
Color:
Blue
Gray
Green
Lilac
Orange
Pink
Yellow
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Sterility | Non-sterile |
| Capacity (Metric) | 60 mL |
| Closure Material | Polypropylene |
| Closure Type | Threaded Cap |
| Color | Green |
| For Use With (Application) | Pathology Specimens |
| Height (English) | 2.5 in. |
| No. per Case | 192/Cs. |
| No. per Pack | 48/Pk. |
| Width (English) | 1.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction