Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ABS Premier Pharmacy/Vaccine Built-in Undercounter Refrigerator



Click to view available options
Capacity (English):
4.6 cu. ft.
Description
Experience a range of innovative features to enhance your work: - Microprocessor temperature control - Array of temperature alarms - Keyed door locks - Probe access - Natural hydrocarbon refrigerants Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency. Note: Some models are available with ADA compliance.
Specifications
Specifications
Type | Refrigerator |
Capacity (English) | 4.6 cu. ft. |
Capacity (Metric) | 130 L |
Temperature Range | 2°C to 8°C |
Door Style | Solid Swing |
No. of Doors | 1 |
Shelves | 3 |
Cabinet Material | Stainless Steel |
Exterior Finish | Powder-coated Steel |
Certifications/Compliance | cULus, ENERGYSTAR |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction