Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS Premium 3-Layer Vinyl Mat Roll
SDP

Catalog No. p-7163631
Change view
Click to view available options
Dimensions (L x W):
24 x 36 in.
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
18-688-391 24 x 36 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-391 Supplier SCS Supplier No. TM2436L3BLL

This three-layer vinyl mat provides excellent electrical properties.

  • The top layer is made from a tough, easy-to-clean dissipative vinyl
  • The center layer, a highly conductive metal scrim, moves the charge from the surface to ground quickly
  • The bottom layer is a durable, non-skid, cushion of dissipative foam
  • Compatible with constant monitors
  • Meets ANSI/ESD S20.20 worksurface required limits and recommendation of ANSI/ESD S4.1

Specifications

Material Vinyl
Dimensions (L x W) 24 x 36 in.
Color Blue
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 36 in.
Thickness (English) 0.135 in.
Width (Metric) 91.44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.