Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ML Kishigo Premium Black Series™ Surveyors Vest
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Solid polyester front with mesh back
- Heavy duty black bottom to help maintain a clean appearance
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material laminated to 3 in. contrasting color
- Left and right mic tabs (Size small only has left mic tab)
- 2 lapel grommets
- Padded neck for comfort
Specifications
Specifications
Construction | Solid Front, Mesh Back |
Certifications/Compliance | ANSI 107 Class 2 |
Color | Orange |
Size | 5X-Large |
Material | Polyester |
Length (Metric) | 79 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction