Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Brilliant Series™ Heavy Duty Vest
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Lime
Orange
Description
- Made of Ultra-Cool™ 100% polyester mesh
- Brilliant Trim reflective edging improves low light visibility
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. breathable contrasting color
- Features left and right chest mic tabs
Pockets:
- Two lower outside cargo pockets with grommets and adjustable flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
Color | Lime |
Size | 2X-Large |
Material | Polyester Mesh |
No. of Pockets | 6 |
Tape Type | 2 in. Reflective stripes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction