Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Premium Brilliant Series™ Heavy Duty Vest
Click to view available options
Size:
Small
3X-Large
Color:
Lime
Description
- Made of Ultra-Cool™ 100% polyester mesh
- Brilliant Trim reflective edging improves low light visibility
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. breathable contrasting color
- Features left and right chest mic tabs
Pockets:
- Two lower outside cargo pockets with grommets and adjustable flaps
- Right chest 2-tier pencil pocket
- Left chest radio pocket with flap
- Two inside patch pockets
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 2 standards.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 2 |
| Color | Lime |
| Size | Small |
| Material | Polyester Mesh |
| No. of Pockets | 6 |
| Tape Type | 2 in. Reflective stripes |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction