Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ Premium Coverglass

Click to view available options
Dimensions (L x W):
24 x 30 mm
24 x 40 mm
24 x 50 mm
24 x 55 mm
24 x 60 mm
Quantity:
10 oz./Cs.
20 oz./Cs.
Description
- Made from pure white borosilicate glass, StatLab's high-quality coverglass is especially well-suited for use in automated coverslippers.
- Precisely-cut rectangular coverglass features consistency and reliability for all laboratory microscopy applications.
Specifications
Specifications
Product Type | Coverslip |
Material | Borosilicate Glass |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Dimensions (L x W) | 24 x 40 mm |
Sterility | Non-sterile |
For Use With (Application) | All Laboratory Microscopy Applications |
Quantity | 10 oz./Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction