Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Dynamometers (Spring Scales)
SCI_ED

Catalog No. S88338 Shop All Eisco Products
Change view
Click to view available options
Capacity:
1 kg, 10 N
10 g, 0.1 N
10 kg, 100 N
100 g, 1 N
2 kg, 20 N
20 g, 0.2 N
200 g, 2 N
250 g, 2.5 N
5 kg, 50 N
500 g, 5 N
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S88338 2 kg, 20 N
S88331 10 g, 0.1 N
S88332 20 g, 0.2 N
S88333 100 g, 1 N
S88334 200 g, 2 N
S88335 250 g, 2.5 N
S88336 500 g, 5 N
S88337 1 kg, 10 N
S88339 5 kg, 50 N
S88340 10 kg, 100 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S88338 Supplier Eisco™ Supplier No. PH0036PRG
Add to Cart
Add to Cart

Premium Dynamometers feature internal red cylinders for easy and accurate measurments.

  • Accurate and precise springs with excellent linearity
  • All metal parts encased in a premium acrylic tube
  • Enclosed springs prevent tangling or loss of functionality
  • Twist knob to zero out
  • Features a thick clear acrylic wall
  • Color coded according to measurement range

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Purple
Height (English) 9.8 in.
Height (Metric) 25 cm
Includes 2 hooks, Spring in acrylic tube
Weight (English) 0.2 lb.
Width (English) 1 in.
Weight (Metric) 0.09 oz.
Width (Metric) 2.5 cm
Capacity 2 kg, 20 N
Display Type Analog
Type Mechanical Balances
Legal for Trade No
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.