Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Premium Flame Resistant Solid Vest

Catalog No. 19816286
Click to view available options
Size:
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Protect yourself from heat with a vest that doesn’t melt or drip and will self-extinguish when the flame is removed. OccuNomix™ Premium Flame Resistant Solid Vest is comfortable, resistant to abrasion and pilling, and holds its shape versus other fabrics.

  • ANSI Class 2
  • Flame resistant through 50 Home Washes and 30 Industrial Washes
  • Modacrylic Material with Industrial Wash Flame Resistant Reflective Tape means our FR vests last twice as long!
  • Meets ASTM F1506
  • Arc Rating: ATPV 5.5 cals/cm2
  • NFPA 70E / HRC = 1
  • 2 in. 3M™ Scotchlite™ Reflective Material - 8935 Silver Industrial Wash Flame Resistant Fabric
  • 100% ANSI Modacrylic
  • Nomex™ Thread
  • Flame Resistant binding
  • Pockets: 1 lower outside
  • Hook and loop closure

Specifications

Arc Flash Rating Arc Rating: ATPV 5.5 cal/cm2
Closure Type Hook and Loop
Certifications/Compliance ASTM F1506
Color Orange
Size 2X-Large
Material Modacrylic, FR Reflective Tape
Length (English) 15.75 in.
Length (Metric) 40 cm
No. of Pockets 1 lower outside

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.