Learn More
Description
- High-clarity polypropylene
- Graduated in 0.1 and 0.25 mL markings
- Withstand forces up to 30,000 x g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80°C to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C at 15 psi for 15 min.
Order Info
Available in eight colors or in assorted-color packs.
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Green |
| Material | Polypropylene |
| Includes | Needle Insertion Spot |
| Label Type | Labeling Area |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Flat Snap Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.