Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Premium Microscope Slides in Tropical Packaging

Catalog No. p-7214645
Click to view available options
Color:
Clear
Clear, White
Type:
Cytology Slide with Two 10 mm Circles
Microscope Slide
Microscope Slide with Epredia Imprint
Plain Microscope Slide
Frosted:
Not Frosted
Yes
This item is not returnable. View return policy
This item is not returnable. View return policy

Epredia™ Premium Microscope Slides come packaged in a sealed tropical barrier bag with desiccant to reduce slide surface deterioration and sticking. Manufactured in the USA

  • Manufactured from pure white glass
  • Reduced iron content for low autofluorescence
  • Precleaned for immediate use
  • 1440 slides total per case

Specifications

Length (Metric) 75 mm
Frosted Not Frosted
Precleaned Yes
Type Plain Microscope Slide
Width (Metric) 25 mm
No. per Case 1440
Thickness (Metric) 1 mm
Material Glass
Color Clear
Coating Non-adhesion
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.