Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Monocot Root Model

Click to view available options
:
Monocot Root
Description
- Model features a large 3D view of a monocot root
- Made of polyvinyl chloride (PVC) plastic for durability
- Hand-painted with vivid non-toxic paint
- Numbered and supplied with English key card
- Model measures 11 x 8.5 x 1 in.
- Mounted on a sturdy base that measures 13 x 10 x 1 in.
Labeled Parts
- Root Hair, Epiblema, Exodermis, Cortex-Parenchymatous, Inter Cellular Space, Endodermis, Strach Grain, Pericycle, Protoxylem Vessel, Metaxylem Vessel, Conjunctive Tissue, Phloem Bundle, Pith
Specifications
Specifications
Dimensions (L x W x H) | 11 x 8.5 x 1 in. (Model) |
Dimensions (L x W) | 13 x 10 in. (Base) |
For Use With (Application) | Studying Structure and Function of a Monocot Root |
Includes | English Key Card |
Material | PVC |
Mounting | Base |
Product Type | Model, Monocot Root |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction