Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Premium Museum Grade Dissection Pins

Make dissection easy with the proper tools. The Eisco™ Premium Museum Grade Dissection Pins are collection/museum grade insect entomology dissection pins.
Supplier: Eisco™ DISPINS3
Description
- Premium, museum grade dissection pins
- Double black enamel coated with nylon gold heads
- Handmade of spring steel
- Length: 38mm
Specifications
Insect Pins | |
Not Autoclavable | |
Black | |
Museum Grade | |
Size 3 | |
38 mm |
Spring Steel | |
Double black enamel coated with nylon gold heads | |
Nylon Gold Head | |
Pack of 100 | |
1.5 in. | |
0.50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction