Learn More
Description
- Premium, museum grade dissection pins
- Double black enamel coated with nylon gold heads
- Handmade of spring steel
- Length: 38mm
Specifications
Specifications
| Product Type | Dissection Needles |
| Blade Material | Spring Steel |
| Autoclavable | Not Autoclavable |
| Coating | Black enamel |
| Color | Black |
| Material | Nylon Gold Head |
| Quantity | 100 Pk. |
| Size | Size 1 |
| Length (English) | 1.7 in. |
| Length (Metric) | 4.31 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
