Learn More
Description
- Pre-cleaned glass slide with ground edges
- Size: 1 x 3 in. (25 x 77 mm)
- Professionally stained samples for best visualization
- Great choice for biology classrooms to explore structure-function relationships as per NGSS standards
- Showing bending cotyledons inside the mature embryo
Specifications
Specifications
| Description | Longitudinal section of a Sheperd's Purse -Capsella mature embryo, with visible bending cotyledons inside |
| Material | Glass |
| Type | Prepared Microscope Slide |
| For Use With (Application) | Microscopy |
| Quantity | 1 |
| Specimen Type | Capsella Embryo-Mature |
| Size | 1 x 3 in. |
| Slide Type | Prepared Slide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
