Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI PrepPure prep HPLC Columns - ID 50

Click to view available options
Length (Metric):
150 mm
250 mm
Size (Metric) Tube Rack:
10 μm
15 μm
5 μm
Description
- Wide range of particle sizes (5-15 μm)
- Easy scalability due to multiple dimensions (4.6-70 mm ID; 150/250 mm lengths)
- C18 phase for low polar and unpolar compounds, it is the most popular unpolar phase in prep HPLC
Specifications
Specifications
Length (Metric) | 250 mm |
Type | C18 |
Size (Metric) Tube Rack | 5 μm |
Column Type | HPLC |
Max. Pressure | 140 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction