Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Replacement Needles for Luer-Lock Syringes
SDP

Catalog No. 06718945 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
22s G
25s G
26s G
Needle Point Style:
Bevel
Square/Blunt
Material:
Kel-F (Hub)
Metal (Hub)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Material
06-718-945 26s G Bevel Kel-F (Hub)
06-718-944 22s G Bevel Metal (Hub)
06-717-594 26s G Bevel Metal (Hub)
06-718-946 25s G Square/Blunt Kel-F (Hub)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-945 Supplier Restek™ Supplier No. 24607
Add to Cart
Add to Cart

Replacement needles for use with Hamilton luer-lock syringes.

  • Hub Material: Metal or Kel-F (PTFE tip)

Specifications

Material Kel-F (Hub)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Outer 0.005 in.
Diameter (Metric) Inner 0.47 mm
Diameter (Metric) Outer 0.13 mm
For Use With (Application) For syringe basics, including tips on handling and cleaning, needle termination codes, a needle gauge chart, needle point styles, and syringe termination information, for Luer-lock syringes, waters U6K injection valve
Length (English) Needle 2 in.
Product Type Syringe Needle
Needle Point Style Bevel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.