Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Gas-Tight Syringes for Agilent 7673/7683/6850
SDP

Catalog No. 06712471 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
Model:
10F-HP-GT-0.63
10R-HP-GT-0.63/0.47
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Model
06-712-471 23 G 10F-HP-GT-0.63
06-711-473 23 to 26 G 10R-HP-GT-0.63/0.47
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-471 Supplier Restek™ Supplier No. 24789
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent 7673, 7683, 7693A, and 6850 Autosamplers.

  • Volume: 10μL
  • Needle Length: 42mm
  • Needle Point Style: Cone

Specifications

Material PTFE (Tip)
Needle Gauge 23 G
Diameter (English) Inner Needle 0.0132 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
Length (English) Needle 1.6 in.
Product Type SGE Gas-Tight Syringes for Agilent Autosamplers
Model 10F-HP-GT-0.63
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 6850 Autosampler
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.