Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for Thermo Finnigan/CTC/LEAP Autosampler Syringes
SDP

Catalog No. 06712573 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
26 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
06-712-573 26 G
06-712-571 23 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-573 Supplier Restek™ Supplier No. 24935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Thermo Scientific Autosampler Syringes.

  • Needle Point Style: Cone
  • Volume: 10μL

Specifications

Needle Gauge 26 G
Diameter (English) Inner 0.0102 in.
Diameter (English) Outer 0.018 in.
Diameter (Metric) Inner 0.26 mm
Diameter (Metric) Outer 0.45 mm
For Use With (Application) For syringe basics, including tips on handling and cleaning, needle termination codes, a needle gauge chart, needle point styles, and syringe termination information and for autosampler syringes
Length (English) Needle 3.14 in.
Product Type Replacement Needle
Needle Point Style Removable Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.