Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for Varian 8000 Series Autosampler Syringes
SDP

Catalog No. 06712518 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Point Style:
Side Hole
Side Hole, Tapered Needle Shaft
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style
06-712-518 Side Hole, Tapered Needle Shaft
06-712-519 Side Hole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-518 Supplier Restek™ Supplier No. 24854
Add to Cart
Add to Cart

For Bruker/Varian 8000 Series Autosampler Syringes.

  • Volume: 10μL
  • Needle Length: 53mm

Specifications

Needle Gauge 25 G
Length (English) Needle 2.1 in.
Product Type Replacement Needle
Length (Metric) Needle 53 mm
Needle Point Style Side Hole, Tapered Needle Shaft
For Use With (Equipment) Varian 8000 Series Autosampler
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.