Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Replacement Needles for Varian 8000 Series Autosampler Syringes
SDP

Catalog No. p-3198981 Shop All Restek Corporation Products
Click to view available options
Needle Point Style:
Side Hole
Side Hole, Tapered Needle Shaft

For Bruker/Varian 8000 Series Autosampler Syringes.

  • Volume: 10μL
  • Needle Length: 53mm

Specifications

Needle Gauge 25 G
Length (English) Needle 2.1 in.
Product Type Replacement Needle
Length (Metric) Needle 53 mm
Needle Point Style Side Hole, Tapered Needle Shaft
For Use With (Equipment) Varian 8000 Series Autosampler
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.